Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Sensor IS1 Wall/ceiling PIR IP54 500W 120 Degree Black
By Steinel
Order Code:
ZT5000055S
£40.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
40.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/sensor-is1-wall-ceiling-pir-ip54-500w-120-degree-black/p/ZT5000055S
Add to quotation
View all Cable Glands
Description
Steinel SENSOR IS1 WALL/CEILING PIR IP54 500W 120DEG BLK All Products 600419
Specifications
Specifications for Sensor IS1 Wall/ceiling PIR IP54 500W 120 Degree Black
Material
Plastic
Model
Movement sensor
Material Qualifier
Thermoplastic
Depth
120mm
Colour
Black
Height
80mm
Frequency
50 - 60Hz
Mounting Method
Surface mounted
Voltage Type
AC
Surface Finish
Matt
Ingress Protection Rating
IP54
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome