Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Sensor IS1 Wall/ceiling PIR IP54 500W 120 Degree White
By Steinel
Order Code:
ZT5000102S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/sensor-is1-wall-ceiling-pir-ip54-500w-120-degree-white/p/ZT5000102S
Add to quotation
View all Cable Glands
Description
Steinel SENSOR IS1 WALL/CEILING PIR IP54 500W 120DEG WHI All Products 600310
Specifications
Specifications for Sensor IS1 Wall/ceiling PIR IP54 500W 120 Degree White
Depth
120mm
Material Qualifier
Thermoplastic
Colour
White
Model
Movement sensor
Material
Plastic
Height
80mm
Surface Finish
Matt
Voltage Type
AC
Ingress Protection Rating
IP54
Frequency
50 - 60Hz
Mounting Method
Surface mounted