Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Sensor IS140-2 PIR Sneak-by Guard IP54 1000W 140 Degree White
By Steinel
Order Code:
ZT5023486S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/sensor-is140-2-pir-sneak-by-guard-ip54-1000w-140-degree-white/p/ZT5023486S
Add to quotation
View all Cable Glands
Description
Steinel SENSOR IS140-2 PIR SNEAK-BY GUARD IP54 1000W 140DEG WHI All Products 608910
Specifications
Specifications for Sensor IS140-2 PIR Sneak-by Guard IP54 1000W 140 Degree White
Model
Movement sensor
Height
86mm
Colour
White
Depth
95mm
Material Qualifier
Thermoplastic
Material
Plastic
Frequency
50 - 60Hz
Mounting Method
Surface mounted
Voltage Type
AC
Surface Finish
Matt
Ingress Protection Rating
IP54
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome