Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Sensor IS2160 PIR IP54 600W 160 Degree Black
By Steinel
Order Code:
ZT4996796S
£65.99
Inc VAT (20%)
£69.99
5.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
65.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/sensor-is2160-pir-ip54-600w-160-degree-black/p/ZT4996796S
Add to quotation
View all Cable Glands
Description
Steinel SENSOR IS2160 PIR IP54 600W 160DEG BLK All Products 605919
Tags:
#ReducedPrice
Specifications
Specifications for Sensor IS2160 PIR IP54 600W 160 Degree Black
Depth
73mm
Material Qualifier
Thermoplastic
Material
Plastic
Height
78mm
Model
Movement sensor
Colour
Black
Frequency
50 - 60Hz
Ingress Protection Rating
IP54
Surface Finish
Matt
Mounting Method
Surface mounted
Voltage Type
DC