Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Sensor IS2180-2 PIR IP54 1000W 180 Degree Black
By Steinel
Order Code:
ZT5108864S
£123.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
123.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/sensor-is2180-2-pir-ip54-1000w-180-degree-black/p/ZT5108864S
Add to quotation
View all Cable Glands
Description
Steinel SENSOR IS2180-2 PIR IP54 1000W 180DEG BLACK All Products 603717
Specifications
Specifications for Sensor IS2180-2 PIR IP54 1000W 180 Degree Black
Model
Movement sensor
Colour
Black
Material
Plastic
Material Qualifier
Thermoplastic
Frequency
50 - 60Hz
Surface Finish
Matt
Ingress Protection Rating
IP54
Mounting Method
Surface mounted
Voltage Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome