Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Sensor IS2180-2 PIR IP54 1000W 180 Degree Stainless Steel
By Steinel
Order Code:
ZT5108872S
£134.99
Inc VAT (20%)
£139.99
3.5% off
1
Add to basket
Get it in
5-7
working days
Available
GBP
134.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/sensor-is2180-2-pir-ip54-1000w-180-degree-stainless-steel/p/ZT5108872S
Add to quotation
View all Cable Glands
Description
Steinel SENSOR IS2180-2 PIR IP54 1000W 180DEG STAINLESS STEEL All Products 603915
Specifications
Specifications for Sensor IS2180-2 PIR IP54 1000W 180 Degree Stainless Steel
Material
Plastic
Material Qualifier
Thermoplastic
Colour
Silver
Model
Movement sensor
Mounting Method
Surface mounted
Surface Finish
Matt
Voltage Type
AC
Frequency
50 - 60Hz
Ingress Protection Rating
IP54
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome