Sensor IS240 PIR Corner Bracket IP54 1000W 240 Degree Black

Order Code: ZT5107454S

£139.99 Inc VAT (20%)


Description

Steinel SENSOR IS240 PIR CORNER BRACKET IP54 1000W 240DEG BLK All Products 602710

Specifications for Sensor IS240 PIR Corner Bracket IP54 1000W 240 Degree Black
  • Model
    Movement sensor
  • Colour
    Black
  • Depth
    100mm
  • Material Qualifier
    Thermoplastic
  • Material
    Plastic
  • Height
    60mm
  • Mounting Method
    Surface mounted
  • Ingress Protection Rating
    IP54
  • Frequency
    50 - 60Hz
  • Voltage Type
    AC
  • Surface Finish
    Matt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome