Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Sensor IS240 PIR Corner Bracket IP54 1000W 240 Degree White
By Steinel
Order Code:
ZT5107425S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/sensor-is240-pir-corner-bracket-ip54-1000w-240-degree-white/p/ZT5107425S
Add to quotation
View all Cable Glands
Description
Steinel SENSOR IS240 PIR CORNER BRACKET IP54 1000W 240DEG WHI All Products 602819
Specifications
Specifications for Sensor IS240 PIR Corner Bracket IP54 1000W 240 Degree White
Model
Movement sensor
Colour
White
Height
60mm
Depth
100mm
Material
Plastic
Mounting Method
Surface mounted
Frequency
50Hz
Ingress Protection Rating
IP54