Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Sensor PIR Internal/External Surf IP44 White 12M 180 Degree 10SEC-1
By KSR Lighting
Order Code:
ZT5065731S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/sensor-pir-internal-external-surf-ip44-white-12m-180-degree-10sec-1/p/ZT5065731S
Add to quotation
View all Cable Glands
Description
KSR Lighting SNSR PIR INTERNAL/EXTERNAL SURF IP44 WHI 12M 180DEG 10SEC-1 All Products KSR8403WH
Specifications
Specifications for Sensor PIR Internal/External Surf IP44 White 12M 180 Degree 10SEC-1
Model
Presence detector
Colour
White
Width
72mm
Depth
107mm
Height
48mm
Frequency
50 - 60Hz
Voltage Type
AC
Mounting Method
Surface mounted
Ingress Protection Rating
IP44
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome