Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Shaver Socket 1Gang Unswitched 230V 50/60HZ White
By Legrand
Order Code:
ZT4986775S
£55.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
55.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/shaver-socket-1gang-unswitched-230v-50-60hz-white/p/ZT4986775S
Add to quotation
View all Cable Glands
Description
Legrand SHAVER SOCKET 1GANG UNSWITCHED 230V 50/60HZ WHITE All Products 730090
Specifications
Specifications for Shaver Socket 1Gang Unswitched 230V 50/60HZ White
Material
Plastic
Colour
White
Surface Protection
Untreated
Material Qualifier
Thermoplastic
Width
86mm
Mounting Method
Flush mounted
Depth
50mm
Minimum Depth of Back Box
50mm
Surface Finish
Glossy
Height
146mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome