Socket 1 Gang DP Switched Red Rocker 13A White

Order Code: ZT4996440S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.445%


Description

Legrand SOCKET 1 GANG DP SWITCHED RED ROCKER 13A WHITE All Products 730162

Specifications for Socket 1 Gang DP Switched Red Rocker 13A White
  • Material
    Plastic
  • Model
    British Standard
  • Surface Protection
    Untreated
  • Colour
    White
  • Material Qualifier
    Thermoplastic
  • Depth
    32mm
  • Mounting Method
    Flush mounted
  • Frequency
    50 - 60Hz
  • Surface Finish
    Glossy
  • Nominal Voltage
    250V
  • Connection Type
    Screwed terminal
  • Height
    86mm
  • Type of Fastening
    Mounting with screw
  • Ingress Protection Rating
    IP2X
  • IK Rating
    IK01
  • Width
    86mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome