Socket 1 Gang Switched 15A White

Order Code: ZT4985859S

£14.99 Inc VAT (20%)


Description

Legrand SOCKET 1 GANG SWITCHED 15A WHITE All Products 730089

Specifications for Socket 1 Gang Switched 15A White
  • Material Qualifier
    Thermoplastic
  • Colour
    White
  • Material
    Plastic
  • Surface Protection
    Untreated
  • Model
    British Standard
  • Connection Type
    Screwed terminal
  • Frequency
    50 - 60Hz
  • Mounting Method
    Flush mounted
  • IK Rating
    IK01
  • Width
    86mm
  • Type of Fastening
    Mounting with screw
  • Surface Finish
    Glossy
  • Ingress Protection Rating
    IP2X
  • Depth
    36.5mm
  • Nominal Voltage
    250V
  • Height
    86mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome