Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Socket 1 Gang Switched DP 13A Slimline Curved Edge White
By Legrand
Order Code:
ZT4985543S
£7.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.39
0%
5 +
£7.02
5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.39
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/socket-1-gang-switched-dp-13a-slimline-curved-edge-white/p/ZT4985543S
Add to quotation
View all Cable Glands
Description
Legrand SOCKET 1 GANG SWITCHED DP 13A SLIMLINE CURVED EDGE WHITE All Products 730060
Tags:
#BulkDiscount
Specifications
Specifications for Socket 1 Gang Switched DP 13A Slimline Curved Edge White
Material
Plastic
Model
British Standard
Material Qualifier
Thermoplastic
Surface Protection
Metallic
IK Rating
IK01
Depth
32mm
Nominal Voltage
250V
Frequency
50 - 60Hz
Mounting Method
Flush mounted
Connection Type
Screwed terminal
Height
86mm
Surface Finish
Matt
Type of Fastening
Mounting with screw
Ingress Protection Rating
IP2X
Width
86mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome