Socket 1 Gang Switched DP Non Standard 13A White Earth Pin

Order Code: ZT4985786S

£12.99 Inc VAT (20%)


Description

Legrand SOCKET 1 GANG SWITCHED DP NON STANDARD 13A WHITE EARTH PIN All Products 730067

Specifications for Socket 1 Gang Switched DP Non Standard 13A White Earth Pin
  • Model
    British Standard
  • Surface Protection
    Untreated
  • Colour
    White
  • Material Qualifier
    Thermoplastic
  • Material
    Plastic
  • Width
    86mm
  • Mounting Method
    Flush mounted
  • Surface Finish
    Glossy
  • Height
    86mm
  • Frequency
    50 - 60Hz
  • Ingress Protection Rating
    IP2X
  • IK Rating
    IK01
  • Connection Type
    Screwed terminal
  • Type of Fastening
    Mounting with screw
  • Nominal Voltage
    250V
  • Depth
    32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome