Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Socket 1Gang TV Single 86 x 86mm White
By Legrand
Order Code:
ZT4985504S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 +
£10.11
8%
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/socket-1gang-tv-single-86-x-86mm-white/p/ZT4985504S
Add to quotation
View all Cable Glands
Description
Legrand SOCKET 1GANG TV SINGLE 86X86MM WHITE All Products 730040
Tags:
#BulkDiscount
Specifications
Specifications for Socket 1Gang TV Single 86 x 86mm White
Material
Plastic
Colour
White
Surface Protection
Untreated
Model
End socket
Material Qualifier
Thermoplastic
Height
86mm
Mounting Method
Flush mounted
Width
86mm
Surface Finish
Glossy
IK Rating
IK04
Minimum Depth of Back Box
40mm
Depth
33mm
Ingress Protection Rating
IP21
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome