Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Socket 1Gang Unswitched 13A White
By Legrand
Order Code:
ZT4985738S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.64
5%
10 +
£6.29
10%
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/socket-1gang-unswitched-13a-white/p/ZT4985738S
Add to quotation
View all Cable Glands
Description
Legrand SOCKET 1GANG UNSWITCHED 13A WHITE All Products 730065
Tags:
#BulkDiscount
Specifications
Specifications for Socket 1Gang Unswitched 13A White
Material Qualifier
Thermoplastic
Material
Plastic
Colour
White
Surface Protection
Untreated
Model
British Standard
Connection Type
Screwed terminal
Frequency
50 - 60Hz
Nominal Voltage
250V
Depth
28.5mm
Mounting Method
Flush mounted
Surface Finish
Glossy
Type of Fastening
Mounting with screw
Height
86mm
Width
86mm
Ingress Protection Rating
IP2X
IK Rating
IK01
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome