Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Socket 2 Gang DP Switched Red Rocker 13A White
By Legrand
Order Code:
ZT4996507S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/socket-2-gang-dp-switched-red-rocker-13a-white/p/ZT4996507S
Add to quotation
View all Cable Glands
Description
Legrand SOCKET 2 GANG DP SWITCHED RED ROCKER 13A WHITE All Products 730161
Specifications
Specifications for Socket 2 Gang DP Switched Red Rocker 13A White
Material
Plastic
Material Qualifier
Thermoplastic
Colour
White
Surface Protection
Untreated
Model
British Standard
Connection Type
Screwed terminal
Mounting Method
Flush mounted
Surface Finish
Glossy
Height
86mm
Type of Fastening
Mounting with screw
IK Rating
IK01
Width
146mm
Nominal Voltage
250V
Depth
30mm
Ingress Protection Rating
IP2X
Frequency
50 - 60Hz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome