Socket 2Gang Switched SP 13A Slimline Curved Edge White

Order Code: ZT4985964S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.118%


Description

Legrand SOCKET 2GANG SWITCHED SP 13A SLIMLINE CURVED EDGE WHITE All Products 730076

Specifications for Socket 2Gang Switched SP 13A Slimline Curved Edge White
  • Colour
    White
  • Model
    British Standard
  • Material
    Plastic
  • Surface Protection
    Untreated
  • Material Qualifier
    Thermoplastic
  • Ingress Protection Rating
    IP2X
  • Depth
    30mm
  • Width
    146mm
  • Frequency
    50 - 60Hz
  • Mounting Method
    Flush mounted
  • Height
    86mm
  • Type of Fastening
    Mounting with screw
  • Surface Finish
    Glossy
  • Connection Type
    Screwed terminal
  • IK Rating
    IK01
  • Nominal Voltage
    250V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome