Socket Angled Panel 2P+E IP44 16A 110V 74 x 62mm

Socket Angled Panel 2P+E IP44 16A 110V 74 x 62mm

Order Code: ZT4982255S

£36.99 Inc VAT (20%)


Description

CeeNorm SOCKET ANGLED PANEL 2P+E IP44 16A 110V 74X62MM All Products 12771

More like this
Specifications for Socket Angled Panel 2P+E IP44 16A 110V 74 x 62mm
  • RAL Number
    1012
  • Material
    Plastic
  • Connection System
    Screw less terminal
  • Identification Colour
    Yellow
  • Surface Finish
    Untreated
  • Ingress Protection Rating
    IP44
  • Contact Material
    CuZn
  • Angle of Plug
    Angled
  • Number of Poles
    3
  • IEC Amperage
    16A
  • Clock Hour Position
    4 h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome