Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Socket Single Trunking Mount 3-POLE+LOOP 16A 2 x 4.00mm White
By Flex7
Order Code:
ZT4980986S
£9.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.29
0%
5 +
£8.92
4%
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.29
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/socket-single-trunking-mount-3-pole%2Bloop-16a-2-x-4-00mm-white/p/ZT4980986S
Add to quotation
View all Cable Glands
Description
flex7 SOCKET SINGLE TRUNKING MOUNT 3-POLE+LOOP 16A 2X4.00MM WHI All Products FTS03/TM/W
Tags:
#BulkDiscount
Specifications
Specifications for Socket Single Trunking Mount 3-POLE+LOOP 16A 2 x 4.00mm White
Nominal Voltage
230V
Connection Type
Screw connection
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome