Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Socket Surface 2P+E IP44 63A 240V Blue
By CeeNorm
Order Code:
ZT5098375S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/socket-surface-2p%2Be-ip44-63a-240v-blue/p/ZT5098375S
Add to quotation
View all Cable Glands
Description
CeeNorm SOCKET SURFACE 2P+E IP44 63A 240V BLUE All Products 1104
Specifications
Specifications for Socket Surface 2P+E IP44 63A 240V Blue
Model
Surface mounted
Material
Plastic
RAL Number
5015
Connection System
Screwed terminal
Number of Poles
3
Cable Entry
Swivel
Clock Hour Position
6 h
IEC Amperage
63A
Contact Material
CuZn
Type of Fastening
Inner lying mounting
Surface Finish
Nickel-plated
Ingress Protection Rating
IP44
Identification Colour
Blue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome