Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Socket Surface 2P+E IP67 63A 240V Blue
By CeeNorm
Order Code:
ZT5098578S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/socket-surface-2p%2Be-ip67-63a-240v-blue/p/ZT5098578S
Add to quotation
View all Cable Glands
Description
CeeNorm SOCKET SURFACE 2P+E IP67 63A 240V BLUE All Products 1157
Specifications
Specifications for Socket Surface 2P+E IP67 63A 240V Blue
RAL Number
5015
Material
Plastic
Model
Surface mounted
Identification Colour
Blue
Type of Fastening
Inner lying mounting
Surface Finish
Nickel-plated
Ingress Protection Rating
IP67
IEC Amperage
63A
Connection System
Screwed terminal
Number of Poles
3
Contact Material
CuZn
Cable Entry
Swivel
Clock Hour Position
6 h
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome