Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Socket Surface 3P+E IP67 16A 415V Red Metric
By CeeNorm
Order Code:
ZT5098113S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/socket-surface-3p%2Be-ip67-16a-415v-red-metric/p/ZT5098113S
Add to quotation
View all Cable Glands
Description
CeeNorm SOCKET SURFACE 3P+E IP67 16A 415V RED METRIC All Products 11307
Specifications
Specifications for Socket Surface 3P+E IP67 16A 415V Red Metric
RAL Number
3000
Material
Plastic
Model
Surface mounted
Surface Finish
Untreated
Type of Fastening
Inner lying mounting
Clock Hour Position
6 h
Contact Material
CuZn
Number of Poles
4
Identification Colour
Red
IEC Amperage
16A
Connection System
Screwed terminal
Cable Entry
Swivel
Ingress Protection Rating
IP67
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome