Socket Surface 3P+E IP67 32A 415V Red Metric

Order Code: ZT5099035S

£102.99 Inc VAT (20%)


Description

CeeNorm SOCKET SURFACE 3P+E IP67 32A 415V RED METRIC All Products 11315

Specifications for Socket Surface 3P+E IP67 32A 415V Red Metric
  • Model
    Surface mounted
  • RAL Number
    3000
  • Material
    Plastic
  • Identification Colour
    Red
  • Number of Poles
    4
  • Clock Hour Position
    6 h
  • Ingress Protection Rating
    IP67
  • Contact Material
    CuZn
  • Type of Fastening
    Inner lying mounting
  • IEC Amperage
    32A
  • Surface Finish
    Untreated
  • Connection System
    Screwed terminal
  • Cable Entry
    Swivel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome