Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Socket Surface 3P+N+E IP44 32A 415V Red Top Cable Entry
By CeeNorm
Order Code:
ZT4988462S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/socket-surface-3p%2Bn%2Be-ip44-32a-415v-red-top-cable-entry/p/ZT4988462S
Add to quotation
View all Cable Glands
Description
CeeNorm SOCKET SURFACE 3P+N+E IP44 32A 415V RED TOP CABLE ENTRY All Products 112002
Specifications
Specifications for Socket Surface 3P+N+E IP44 32A 415V Red Top Cable Entry
Model
Surface mounted
RAL Number
3000
Material
Plastic
Identification Colour
Red
Type of Fastening
External mounting
Ingress Protection Rating
IP44
Connection System
Screw less terminal
Number of Poles
5
Cable Entry
Swivel
Surface Finish
Untreated
IEC Amperage
32A
Clock Hour Position
6 h
Contact Material
CuZn
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome