Socket Switched Double-interlocked 2P+E 32A 240V Blue IP44

Order Code: ZT5100247S

£249.99 Inc VAT (20%)


Description

CeeNorm SOCKET SWITCHED DOUBLE-INTERLOCKED 2P+E 32A 240V BLUE IP44 All Products 16193

Specifications for Socket Switched Double-interlocked 2P+E 32A 240V Blue IP44
  • Model
    Base unit and cover
  • Housing Material
    Plastic
  • Identification Colour
    Blue
  • IEC Amperage
    32A
  • Number of Poles
    3
  • Surface Finish
    Nickel-plated
  • Contact Material
    CuZn
  • Clock Hour Position
    6 h
  • Ingress Protection Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome