Socket Switched Double-interlocked 2P+E 32A 240V Blue IP67

Order Code: ZT5100196S

£299.99 Inc VAT (20%)


Description

CeeNorm SOCKET SWITCHED DOUBLE-INTERLOCKED 2P+E 32A 240V BLUE IP67 All Products 16194

Specifications for Socket Switched Double-interlocked 2P+E 32A 240V Blue IP67
  • Model
    Base unit and cover
  • Housing Material
    Plastic
  • Clock Hour Position
    6 h
  • Contact Material
    CuZn
  • Ingress Protection Rating
    IP67
  • Number of Poles
    3
  • Identification Colour
    Blue
  • IEC Amperage
    32A
  • Surface Finish
    Nickel-plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome