Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Socket Switched Double-interlocked 2P+E 63A 240V Blue IP44
By CeeNorm
Order Code:
ZT5100585S
£499.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
499.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/socket-switched-double-interlocked-2p%2Be-63a-240v-blue-ip44/p/ZT5100585S
Add to quotation
View all Cable Glands
Description
CeeNorm SOCKET SWITCHED DOUBLE-INTERLOCKED 2P+E 63A 240V BLUE IP44 All Products 16219
Specifications
Specifications for Socket Switched Double-interlocked 2P+E 63A 240V Blue IP44
Model
Base unit and cover
Housing Material
Plastic
Number of Poles
3
Contact Material
CuZn
IEC Amperage
63A
Identification Colour
Blue
Clock Hour Position
6 h
Ingress Protection Rating
IP44
Surface Finish
Nickel-plated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome