Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Socket Switched Double-interlocked 3P+N+E 32A 415V Red IP67
By CeeNorm
Order Code:
ZT5100472S
£319.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
319.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/socket-switched-double-interlocked-3p%2Bn%2Be-32a-415v-red-ip67/p/ZT5100472S
Add to quotation
View all Cable Glands
Description
CeeNorm SOCKET SWITCHED DOUBLE-INTERLOCKED 3P+N+E 32A 415V RED IP67 All Products 16212
Specifications
Specifications for Socket Switched Double-interlocked 3P+N+E 32A 415V Red IP67
Model
Base unit and cover
Housing Material
Plastic
Contact Material
CuZn
Identification Colour
Red
Number of Poles
5
Surface Finish
Nickel-plated
Ingress Protection Rating
IP67
IEC Amperage
32A
Clock Hour Position
6 h
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome