Socket Switched Double-interlocked 3P+N+E 63A 415V Red IP44

Order Code: ZT5100495S

£519.99 Inc VAT (20%)


Description

CeeNorm SOCKET SWITCHED DOUBLE-INTERLOCKED 3P+N+E 63A 415V RED IP44 All Products 16237

Specifications for Socket Switched Double-interlocked 3P+N+E 63A 415V Red IP44
  • Model
    Base unit and cover
  • Housing Material
    Plastic
  • IEC Amperage
    63A
  • Number of Poles
    5
  • Clock Hour Position
    6 h
  • Ingress Protection Rating
    IP44
  • Identification Colour
    Red
  • Surface Finish
    Nickel-plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome