Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Socket TriplEx Tv/fm/satel/extra Sat 86 x 146mm White
By Legrand
Order Code:
ZT4985494S
£53.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
53.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/socket-triplex-tv-fm-satel-extra-sat-86-x-146mm-white/p/ZT4985494S
Add to quotation
View all Cable Glands
Description
Legrand SOCKET TRIPLEX TV/FM/SATEL/EXTRA SAT 86X146MM WHITE All Products 730045
Specifications
Specifications for Socket TriplEx Tv/fm/satel/extra Sat 86 x 146mm White
Model
End socket
Width
86mm
Height
86mm
Ingress Protection Rating
IP21
Depth
33mm
Minimum Depth of Back Box
40mm
Mounting Method
Flush mounted
IK Rating
IK04
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome