Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Stuffing Gland Short Thread M20 IP68 Brass Nickel Plated
By Wiska
Order Code:
ZT5001291S
£10.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/stuffing-gland-short-thread-m20-ip68-brass-nickel-plated/p/ZT5001291S
Add to quotation
View all Cable Glands
Description
Wiska STUFFING GLAND SHORT THREAD M20 IP68 BRASS NICKEL PLATED EMC Cable Glands 10065018
Specifications
Specifications for Stuffing Gland Short Thread M20 IP68 Brass Nickel Plated
Wrench Width
24mm
Type of Sealing
Sealing ring
Material Qualifier
Brass
Thread Pitch
1.5mm
Material
Metal
Colour
Natural colour
Surface Protection
Nickel-plated
Thread Type
Metric
Working Temperature
40 - 100
Hexagon Angular Dimension
27mm
Model
Straight
Thread length
6mm
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome