Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Switch 1 Gang 2 Way SP Key 10A White
By Legrand
Order Code:
ZT4984850S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 +
£7.59
5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/switch-1-gang-2-way-sp-key-10a-white/p/ZT4984850S
Add to quotation
View all Cable Glands
Description
Legrand SWITCH 1 GANG 2 WAY SP KEY 10A WHITE All Products 730008
Tags:
#BulkDiscount
Specifications
Specifications for Switch 1 Gang 2 Way SP Key 10A White
Model
Single push button
Material Qualifier
Urea formaldehyde
Material
Plastic
Colour
White
Surface Protection
Untreated
Mounting Method
Flush mounted
Width
86mm
Connection Type
Screwed terminal
Number of Poles
2
Number of Rockers/Gangs
1
Ingress Protection Rating
IP2X
Method of Operation
Rocker
IK Rating
IK01
Rated Current
10A
Minimum Depth of Back Box
40mm
Height
86mm
Type of Fastening
Screw mounting
Depth
21mm
Nominal Voltage
250V
Surface Finish
Glossy
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome