Switch Control DP Air Conditioner 20A White

Order Code: ZT4997044S

£16.99 Inc VAT (20%)


Description

Legrand SWITCH CONTROL DP AIR CONDITIONER 20A WHITE All Products 730010CG

Specifications for Switch Control DP Air Conditioner 20A White
  • Surface Protection
    Untreated
  • Material Qualifier
    Urea formaldehyde
  • Colour
    White
  • Material
    Plastic
  • Type of Fastening
    Screw mounting
  • Depth
    33.5mm
  • Height
    86mm
  • IK Rating
    IK01
  • Surface Finish
    Glossy
  • Recess Depth
    22mm
  • Mounting Method
    Flush mounted
  • Connection Type
    Screwed terminal
  • Width
    86mm
  • Method of Operation
    Rocker
  • Minimum Depth of Back Box
    30mm
  • Ingress Protection Rating
    IP2X
  • Nominal Voltage
    250V
  • Rated Current
    20A
  • Number of Rockers/Gangs
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome