Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Switch Disconnector Double Pole 63A 400V
By Square D
Order Code:
ZT5038185S
£12.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
12.39
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/switch-disconnector-double-pole-63a-400v/p/ZT5038185S
Add to quotation
View all Cable Glands
Description
Square D SWITCH DISCONNECTOR DOUBLE POLE 63A 400V All Products EZ9S16263
Specifications
Specifications for Switch Disconnector Double Pole 63A 400V
Number of Poles
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome