Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Switch Double Pole Flush 45A White
By Legrand
Order Code:
ZT4984919S
£15.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/switch-double-pole-flush-45a-white/p/ZT4984919S
Add to quotation
View all Cable Glands
Description
Legrand SWITCH DOUBLE POLE FLUSH 45A WHITE All Products 730022
Specifications
Specifications for Switch Double Pole Flush 45A White
Material Qualifier
Urea formaldehyde
Surface Protection
Untreated
Material
Plastic
Colour
White
Height
86mm
Width
86mm
Recess Depth
22mm
IK Rating
IK01
Depth
35mm
Nominal Voltage
250V
Method of Operation
Rocker
Rated Current
45A
Connection Type
Screwed terminal
Mounting Method
Flush mounted
Ingress Protection Rating
IP2X
Number of Rockers/Gangs
1
Minimum Depth of Back Box
30mm
Type of Fastening
Screw mounting
Surface Finish
Glossy
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome