Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Switch DP Marked Water Heater 20A White
By Legrand
Order Code:
ZT4987011S
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/switch-dp-marked-water-heater-20a-white/p/ZT4987011S
Add to quotation
View all Cable Glands
Description
Legrand SWITCH DP MARKED WATER HEATER 20A WHITE All Products 730110
Specifications
Specifications for Switch DP Marked Water Heater 20A White
Material Qualifier
Urea formaldehyde
Colour
White
Material
Plastic
Surface Protection
Untreated
Height
86mm
Method of Operation
Rocker
Depth
33.5mm
Recess Depth
22mm
Rated Current
20A
IK Rating
IK01
Number of Rockers/Gangs
1
Mounting Method
Flush mounted
Type of Fastening
Screw mounting
Connection Type
Screwed terminal
Minimum Depth of Back Box
30mm
Nominal Voltage
250V
Ingress Protection Rating
IP2X
Width
86mm
Surface Finish
Glossy
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome