Switch Isolator 3 Pole 10A White

Order Code: ZT4984916S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 +£16.314%


Description

Legrand SWITCH ISOLATOR 3 POLE 10A WHITE All Products 730009

Specifications for Switch Isolator 3 Pole 10A White
  • Surface Protection
    Untreated
  • Material
    Plastic
  • Material Qualifier
    Urea formaldehyde
  • Colour
    White
  • Type of Fastening
    Screw mounting
  • Depth
    31mm
  • Width
    86mm
  • Mounting Method
    Flush mounted
  • Method of Operation
    Rocker
  • Height
    86mm
  • Nominal Voltage
    250V
  • Minimum Depth of Back Box
    30mm
  • Number of Rockers/Gangs
    1
  • Ingress Protection Rating
    IP2X
  • Recess Depth
    14mm
  • Surface Finish
    Glossy
  • Rated Current
    10A
  • IK Rating
    IK01
  • Connection Type
    Screwed terminal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome