Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Tap-off 4 Way EzeBox Supply
By Flex7
Order Code:
ZT5028356S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/tap-off-4-way-ezebox-supply/p/ZT5028356S
Add to quotation
View all Cable Glands
Description
flex7 TAP-OFF 4 WAY EZEBOX SUPPLY All Products FTU04
Specifications
Specifications for Tap-off 4 Way EzeBox Supply
Height
48.76mm
Width
89.4mm
Length
138mm
Number of Poles
7
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome