Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Voltage Optimiser Eco-Max -home Sng Phase 63A 15KVA 230 x 360 x 1
By GWE
Order Code:
ZT5033191S
£839.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
839.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/voltage-optimiser-eco-max-home-sng-phase-63a-15kva-230-x-360-x-1/p/ZT5033191S
Add to quotation
View all Cable Glands
Description
GWE VOLTAGE OPTIMISER ECO-MAX-HOME SNG PHASE 63A 15KVA 230X360X1 All Products EMH63
Specifications
Specifications for Voltage Optimiser Eco-Max -home Sng Phase 63A 15KVA 230 x 360 x 1
Width
360mm
Depth
140mm
Height
230mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome