Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Wall Light L115S PIR Sensor E27 IP44 60W 360 Degree White
By Steinel
Order Code:
ZT5005436S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/wall-light-l115s-pir-sensor-e27-ip44-60w-360-degree-white/p/ZT5005436S
Add to quotation
View all Cable Glands
Description
Steinel WALL LIGHT L115S PIR SENSOR E27 IP44 60W 360DEG WHITE All Products 657413
Specifications
Specifications for Wall Light L115S PIR Sensor E27 IP44 60W 360 Degree White
Housing Material
Plastic
Length
257mm
Width
215mm
Number of Poles
2
IK Rating
IK03
Voltage Type
AC
Nominal Voltage
230 - 240V