Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Wall Light L15 PIR Sensor IP44 60W 180 Degree Black
By Steinel
Order Code:
ZT5031279S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/wall-light-l15-pir-sensor-ip44-60w-180-degree-black/p/ZT5031279S
Add to quotation
View all Cable Glands
Description
Steinel WALL LIGHT L15 PIR SENSOR IP44 60W 180DEG BLACK All Products 617813
Specifications
Specifications for Wall Light L15 PIR Sensor IP44 60W 180 Degree Black
Length
240mm
Housing Material
Plastic
Width
190mm
Nominal Voltage
230 - 240V
Voltage Type
AC
IK Rating
IK03