Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Wall Light L190S PIR Sensor E27 IP44 100W 180 Degree White Alu
By Steinel
Order Code:
ZT5000142S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/wall-light-l190s-pir-sensor-e27-ip44-100w-180-degree-white-alu/p/ZT5000142S
Add to quotation
View all Cable Glands
Description
Steinel WALL LGT L190S PIR SNSR E27 IP44 100W 180DEG WHI ALU All Products 644512
Specifications
Specifications for Wall Light L190S PIR Sensor E27 IP44 100W 180 Degree White Alu
Width
217mm
Housing Material
Aluminium
Length
147mm
Ingress Protection Rating
IP44
Nominal Voltage
230 - 240V
Voltage Type
AC
IK Rating
IK03
Number of Poles
2