Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
XY2CZ524, Cable Clamp 5mm
By Schneider Electric
Order Code:
ZT1121791X
Qty of 5 for
£32.45
Inc VAT (20%)
£6.49 each
Quantity
Price
Discount
1 - 24
£6.49
0%
25 - 49
£6.23
4%
50 - 99
£5.97
8%
100 - 249
£5.71
12%
250 +
£5.45
16%
5
Add to basket
This product must be ordered in multiples of 5
Get it by
Thu, 28th Nov
In Stock
GBP
32.45
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/xy2cz524-cable-clamp-5mm/p/ZT1121791X
Add to quotation
View all Cable Glands
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for XY2CZ524, Cable Clamp 5mm
Diameter
5mm
Product Type
Cable Clamp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome