Base Unit for Compact Cable Protector

Order Code: ZT3081878S

£139.99 Inc VAT (20%)


Description

Colour: Black.
Height mm: 40.
Length mm: 770.
Material: Polyurethane.
Type: Base unit.
Width mm: 435.To suit compact cable protector. Optional strengthening base unit to withstand extreme loads and reduce movement when vehicles cross.

See full description
Specifications for Base Unit for Compact Cable Protector
  • Material
    Polyurethane
  • Colour
    Black
  • Height
    40mm
  • Width
    435mm
  • Overall Length
    770mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome