Black Light Duty Floor Cable Cover 80mm Wide 9m Long CC-1/9m

Order Code: ZT1543216S

£89.99 Inc VAT (20%)


Description

The D-Line light duty floor cable cover reduces the amount of trailing cables that you have in your office, preventing accidents and keeping your office organised. Black in colour, it suits every office without making it look untidy. The back of the cable cover is designed for you not to slip, meaning that you are not trading one accident for another. The inner channel of this cover measures 14x8mm, suitable for a range of common cables.
Cover to protect against tripping hazards
Durable cover protects cables
Non-slip backing
Pre-split reverse for easy use
Channel Size: 14x8mm
Dimensions (WxL): 60mm x 9m
Colour: Black

See full description
Specifications for Black Light Duty Floor Cable Cover 80mm Wide 9m Long CC-1/9m
  • Weight
    3.35kg
  • MFR Part No.
    DL64650
  • Colour
    Black
  • Product Type
    Floor Cable Cover
  • Width
    80mm
  • Overall Length
    9m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome