Cable Bridge, Medium, End Element, Tongue, LxWxH 590 X 190 X 50mm, Black

Order Code: ZT2692315S

£72.99 Inc VAT (20%)


Description

Cable bridge, medium, end element, tongue, LxWxH 590 x 190 x 50 mm, black. Supplied = pre-assembled, final assembly by customer. Length = 590 mm. Width = 190 mm. Height = 50 mm. Colour = black. Material = hard rubber. Weight = 3.5 kg. Finish = profiled. Function = can be driven on. Number of cable ducts = 5 pcs. For speed limit = 10 km/h. Model = with tongue. Product type = cable ducts. With five ducts. Continuous installation possible. With protective cover and carrying handle. All elements with tongue and groove system for expansion as required. Withstands car and lorry traffic up to 8 t axle weight (heavy vehicle traffic should be avoided) Enables easy crossing and protects cables, hoses or pipes. Suitable for roads and building sites. Made of special, vulcanised hard rubber compound. Clearance height 50 mm. Permanent attachment possible using integrated plug bores.

See full description
Specifications for Cable Bridge, Medium, End Element, Tongue, LxWxH 590 X 190 X 50mm, Black
  • Product Type
    Cable Ducts
  • Material
    Hard Rubber
  • Colour
    Black
  • Finish
    Profiled
  • Width
    190mm
  • Overall Length
    590mm
  • Height
    50mm
  • Weight
    3.5kg
  • Number of Cable Ducts
    5
  • Function
    Can Be Driven On
  • Model
    with Tongue
  • For Speed Limit
    10km/h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome