Cable Bridge Medium Standard Element LxWxH 930 x 590 x 50 mm with Cover

Order Code: ZT4130210S

£289.99 Inc VAT (20%)


Description

Cable bridge, medium, standard element, LxWxH 930 x 590 x 50 mm, with cover. Supplied = pre-assembled, final assembly by customer. Length = 930 mm. Width = 590 mm. Height = 50 mm. Colour = black, yellow. Material = hard rubber. Finish = profiled. Function = can be driven on. Number of cable ducts = 5 pcs. For speed limit = 10 km/h. Model = standard element. Product type = cable ducts. With five ducts. Continuous installation possible. With protective cover and carrying handle. All elements with tongue and groove system for expansion as required. Withstands car and lorry traffic up to 8 t axle weight (heavy vehicle traffic should be avoided) Enables easy crossing and protects cables, hoses or pipes. Suitable for roads and building sites. Made of special, vulcanised hard rubber compound. Clearance height 50 mm. Permanent attachment possible using integrated plug bores.

See full description
Specifications for Cable Bridge Medium Standard Element LxWxH 930 x 590 x 50 mm with Cover
  • Colour
    Black
    Yellow
  • Material
    Hard Rubber
  • Width
    590mm
  • Overall Length
    930mm
  • Product Type
    Cable Ducts
  • Finish
    Profiled
  • Height
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome