Cable Protection, Corner, Fold-Open, Silver

Order Code: ZT2725918S

£279.99 Inc VAT (20%)


Description

Cable protection, corner, fold-open, silver. Supplied = assembled. Material = recycled aluminium. Colour = silver. Height = 20 mm. Length = 215 mm. Width = 215 mm. Max. load = 500 kg. Product type = cable protection. Allows two straight pieces to be connected for safe routing around a corner. 90° corner connection. Ribbed underside and non-skid ridges provide a good grip on any floor. Fold-open cover provides easy access to the cable ducts from above. Suitable for ten 7 mm cables. Designed for loads up to 500 kg. Anti-slip due to ribbed surface. This cable protector allows cables to be routed with ease wherever you need them. The robust aluminium construction protects people and cables by eliminating any tripping hazard. In addition, the fold-open housing allows cables to be inserted, removed or switched off within seconds.

See full description
Specifications for Cable Protection, Corner, Fold-Open, Silver
  • Material
    Recycled Aluminium
  • Colour
    Silver
  • Load Capacity
    500kg
  • Product Type
    Cable Protection
  • Supplied
    Assembled
  • Width
    215mm
  • Overall Length
    215mm
  • Height
    20mm