Cable Protection Matting, LxWxH 1200 X 400 X 4mm, Black/Yellow

Order Code: ZT2679585S

£229.99 Inc VAT (20%)


Description

Cable protection matting, LxWxH 1200 x 400 x 4 mm, black/yellow. Supplied = assembled. Length = 1200 mm. Width = 400 mm. Height = 4 mm. Top side material = nylon. Bottom side material = nitrile rubber. Colour = black, yellow. Weight = 4 kg. Surface weight = 8.3 kg/m². Temperature resistance = 0 °C to +40 °C. Place of use = indoor use. Feature = anti-static, non-fading, non-slip. Application = medium duty. Custom dimensions possible = no. Product type = cable protection mats. Special matting for protection against tripping hazards due to exposed cables. Extremely durable nylon surface with discreet shading. Anti-slip mat backing made of nitrile rubber with cable duct. Edges with warning markings (30 mm) Non-fading and suitable for floor heating. Anti-static.

See full description
Specifications for Cable Protection Matting, LxWxH 1200 X 400 X 4mm, Black/Yellow
  • Product Type
    Cable Protection Mats
  • Colour
    Yellow
    Black
  • Supplied
    Assembled
  • Surface Weight
    8.3kg/m²
  • Applications
    Indoor Use
    Medium Duty
  • Width
    400mm
  • Overall Length
    1200mm
  • Bottom Side Material
    Nitrile Rubber
  • Height
    4mm
  • Temperature Resistance
    0 To +40°C
  • Weight
    4kg
  • Top Side Material
    Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome